Angular contact ball bearing FAG 7230-B-XL-MP-UA, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 45 mm
Angular contact ball bearing
See technical informationReferences
FAG:7230-B-XL-MP-UA
Rubix:158A7598
Manufacturer :0167257270000
EAN:4012801207171

Product details : FAG 7230-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x270x270 mm |
|---|---|
| Logistic Weight | 11250 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Material | steel |
| Cage | brass |
| Reference speed | 2850 rpm |
| Limit speed | 4100 rpm |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 245000 N |
Show UNSPSC/ECL@SS
£ 708.90 excl. VAT
/ Each
£ 850.68 incl. VAT
- Delivery usually within ( 7 ) days
