SNR - Self-Aligning Ball Bearing - 3210.A
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
Bearing Clearance | CN |
Series | 3200 |
Reference speed | 5900 rpm |
Limit speed | 7000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 42200 N |
Basic dynamic load, radial - Cr | 48500 N |
Sealing | Open |
Usually arrives within 14 working days