Angular contact ball bearing SNR 5208NRZZG15, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm

2-row angular contact ball bearings

See technical information

References

SNR:5208NRZZG15
Rubix:204A8652
EAN:3413520104764
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width30.2 mm
See all Specifications

Product details : SNR 5208NRZZG15 ANGULAR CONTACT BALL BEARING


Rigid angular contact ball bearing, two rows, polyamide cage, groove and snap ring on outside diameter, deflector on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)103x103x39 mm
Logistic Weight620 g
Inner diameter40 mm
Outer diameter80 mm
Width30.2 mm
Bearing Clearancecn
Sealingtwo metal shields
Series5200
Cagepolyamide
Reference speed7100 rpm
Limit speed6500 rpm
Basic static load, radial - C0r36300 N
Basic dynamic load, radial - Cr46100 N
£ 49.44 excl. VAT
/ Each
£ 59.33 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories