Angular contact ball bearing FAG 7210-B-XL-MP-UA, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing
See technical informationReferences
FAG:7210-B-XL-MP-UA
Rubix:229A0802
Manufacturer :0191150080000
EAN:4012801326889

Product details : FAG 7210-B-XL-MP-UA 40DEG SRAC BEARING 191150080000
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x90x90 mm |
|---|---|
| Logistic Weight | 485 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 7600 rpm |
| Limit speed | 13400 rpm |
| Basic static load, radial - C0r | 28500 N |
| Basic dynamic load, radial - Cr | 41500 N |
Show UNSPSC/ECL@SS
£ 61.15 excl. VAT
/ Each
£ 73.38 incl. VAT
- Delivery usually within ( 7 ) days
