Spherical Roller Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x300x300 mm |
---|---|
Logistic Weight | 12150 g |
Inner diameter | 220 mm |
Outer diameter | 300 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Series | 239C |
Cage | Steel |
Reference speed | 2000 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1080 N |
Basic dynamic load, radial - Cr | 661 N |
Sealing | Open |
In stock: Next day delivery