NTN - Tapered Roller Bearing - 30244
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 32.5 mm |
Logistics dimensions (L x W x H) | 160x160x32,5 mm |
---|---|
Logistic Weight | 2695 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 32.5 mm |
Bearing Clearance | CN |
Series | 30200 |
Material | Steel |
Cage | Steel |
Limit speed | 2200 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 267000 N |
Basic dynamic load, radial - Cr | 208000 N |
Usually arrives within 14 working days