NTN - Tapered Roller Bearing - 4T-3383
Inner diameter | 41.288 mm |
---|---|
Width | 30.467 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 77,534x77,534x30,467 mm |
---|---|
Logistic Weight | 444 g |
Inner diameter | 41.288 mm |
Width | 30.467 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days