NTN - Tapered Roller Bearing - 32326
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 38.25 mm |
Logistics dimensions (L x W x H) | 100x100x38,25 mm |
---|---|
Logistic Weight | 1465 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 38.25 mm |
Bearing Clearance | CN |
Series | 32300 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 191000 N |
Basic dynamic load, radial - Cr | 154000 N |
Usually arrives within 14 working days