Tapered Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 165 mm |
Width | 30.86 mm |
Logistics dimensions (L x W x H) | 30,86x165x165 mm |
---|---|
Logistic Weight | 1756 g |
Inner diameter | 120 mm |
Outer diameter | 165 mm |
Width | 30.86 mm |
Bearing Clearance | CN |
Series | 329 |
Material | Bearing steel |
Reference speed | 2600 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 3050000 N |
Basic dynamic load, radial - Cr | 204000 N |
In stock: Next day delivery