NTN - Tapered Roller Bearing - 30305D
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 20.75 mm |
Logistics dimensions (L x W x H) | 72x72x20,75 mm |
---|---|
Logistic Weight | 398 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 20.75 mm |
Bearing Clearance | CN |
Series | 30300D |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 51500 N |
Basic dynamic load, radial - Cr | 48500 N |
Usually arrives within 14 working days