Tapered roller bearing NTN 4T-6420, Outer diameter: 149.225 mm | Inner diameter: 76.2 mm | Width: 44.45 mm
NTN - Tapered Roller Bearing - 4T-6420
See technical informationReferences
NTN:4T-6420
Rubix:204A7814
EAN:4547359584462




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 149.225 mm |
| Width | 44.45 mm |
Product details : NTN 4T-6420 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149,225x149,225x44,45 mm |
|---|---|
| Logistic Weight | 1631 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 149.225 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 38.46 excl. VAT
/ Each
£ 46.15 incl. VAT
- Delivery usually within ( 3 ) days