Tapered roller bearing NTN 32015XU, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
NTN - Tapered Roller Bearing - 32015XU
See technical informationSee documentsReferences
NTN:32015XU
Rubix:204A6630
EAN:4547359002997



Documents
Product details : NTN 32015XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x25 mm |
|---|---|
| Logistic Weight | 936 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 167000 N |
| Basic dynamic load, radial - Cr | 16000 N |
Show UNSPSC/ECL@SS
£ 32.86 excl. VAT
/ Each
£ 39.43 incl. VAT
- Delivery usually within ( 3 ) days
