Tapered roller bearing NTN 4T-JM612949/JM612910PK, Outer diameter: 115 mm | Inner diameter: 70 mm | Width: 29 mm
NTN - Tapered Roller Bearing - 4T-JM612949/JM612910PK
See technical informationReferences
NTN:4T-JM612949/JM612910PK
Rubix:204A8245
EAN:4547359668735



Product details : NTN 4T-JM612949/JM612910PK TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x29 mm |
|---|---|
| Logistic Weight | 1,14 g |
| Inner diameter | 70 mm |
| Outer diameter | 115 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 171000 N |
| Basic dynamic load, radial - Cr | 124000 N |
Show UNSPSC/ECL@SS
£ 83.81 excl. VAT
/ Each
£ 100.57 incl. VAT
- Delivery usually within ( 3 ) days
