Tapered roller bearing Timken 94700-90171, Outer diameter: 289.052 mm | Inner diameter: 177.8 mm | Width: 143.002 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:94700-90171
Rubix:396A3439
EAN:0053893448572


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 289.052 mm |
| Width | 143.002 mm |
Product details : TIMKEN 94700-90171 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143,002x289,052x289,052 mm |
|---|---|
| Logistic Weight | 33395 g |
| Packaged dimensions (D x W x H) | 273,05x79,502x273,05 mm |
| Inner diameter | 177.8 mm |
| Outer diameter | 289.052 mm |
| Width | 143.002 mm |
| Series | 94000 |
| Basic dynamic load, radial - Cr | 298000 N |
Show UNSPSC/ECL@SS
£ 5,113.57 excl. VAT
/ Each
£ 6,136.28 incl. VAT
- Usually arrives within 14 working days