Tapered roller bearing NTN 4T-535, Outer diameter: 111.13 mm | Inner diameter: 44.45 mm | Width: 36.957 mm
NTN - Tapered Roller Bearing - 4T-535
See technical informationReferences
NTN:4T-535
Rubix:204A7722
EAN:4547359663990




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 111.13 mm |
| Width | 36.957 mm |
Product details : NTN 4T-535 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x107,95x36,957 mm |
|---|---|
| Logistic Weight | 1104 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 111.13 mm |
| Width | 36.957 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 66.61 excl. VAT
/ Each
£ 79.93 incl. VAT
- Delivery usually within ( 3 ) days