Double Row - Back to Back Spacer Assembly
Inner diameter | 17.462 mm |
---|---|
Outer diameter | 39.878 mm |
Width | 30.226 mm |
Packaged dimensions (D x W x H) | 57,2x57,2x31,8 mm |
---|---|
Package weight | 171,9 g |
Inner diameter | 17.462 mm |
Outer diameter | 39.878 mm |
Width | 30.226 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days