Tapered roller bearing Timken 24720, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 17.463 mm
Tapered Roller Bearings
See technical informationReferences
Timken:24720
Rubix:397A6984
Manufacturer :100142602
EAN:0053893208855


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 17.463 mm |
Product details : TIMKEN 24720-20024 TAPERED ROLLER BEARING CUP
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x27 mm |
|---|---|
| Logistic Weight | 150 g |
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
| Package weight | 138,8 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 76.2 mm |
| Width | 17.463 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | ts (tapered single) |
| Total bearing width | 22.225 mm |
| Basic static load, radial - C0r | 89200 N |
| Basic dynamic load, radial - Cr | 75500 N |
Show UNSPSC/ECL@SS
£ 19.56 excl. VAT
/ Each
£ 23.47 incl. VAT
- Delivery usually within ( 7 ) days




