Single Row - Flanged Assembly
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 59.131 mm |
Width | 6.375 mm |
Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
---|---|
Package weight | 134,7 g |
Inner diameter | 31.75 mm |
Outer diameter | 59.131 mm |
Width | 6.375 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days