Tapered roller bearing NTN 32026XU, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 45 mm
NTN - Tapered Roller Bearing - 32026XU
See technical informationSee documentsReferences
NTN:32026XU
Rubix:204A6638
EAN:4547359528541



Documents
Product details : NTN 32026XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x45 mm |
|---|---|
| Logistic Weight | 4,96 g |
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 545000 N |
| Basic dynamic load, radial - Cr | 32000 N |
Show UNSPSC/ECL@SS
£ 163.19 excl. VAT
/ Each
£ 195.83 incl. VAT
- Delivery usually within ( 3 ) days
