Tapered roller bearing Timken 31328XDF, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 154 mm


Double Row - Face to Face Spacer Assembly

References
timken:31328XDF
rubix:397A4918
manufacturer :190040512
ean:0053893369204
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter300 mm
Width154 mm
See all Specifications

Product details : TIMKEN 31328XDF-90KM2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight50405,0 g
Inner diameter140 mm
Outer diameter300 mm
Width154 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 3,607.22 excl. VAT
/ Each
£ 4,328.66 incl. VAT
  • Usually arrives within 14 working days