NTN - Tapered Roller Bearing - 4T-5395/5335
Inner diameter | 49.212 mm |
---|---|
Outer diameter | 103.188 mm |
Width | 43.658 mm |
Logistics dimensions (L x W x H) | 103,188x103,188x43,658 mm |
---|---|
Logistic Weight | 1760 g |
Inner diameter | 49.212 mm |
Outer diameter | 103.188 mm |
Width | 43.658 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 232000 N |
Basic dynamic load, radial - Cr | 174000 N |
Usually arrives within 14 working days