Tapered roller bearing Timken 99575-90202, Outer diameter: 254 mm | Inner diameter: 146.05 mm | Width: 149.225 mm

Double-Row Tapered Roller Bearing

See technical information
References
Timken:99575-90202
Rubix:100A0489
EAN:0053893461892
brand logo
Technical specifications
Inner diameter146.05 mm
Outer diameter254 mm
Width149.225 mm
See all Specifications

Product details : TIMKEN 99575-90202 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)149,225x254x254 mm
Logistic Weight28660 g
Packaged dimensions (D x W x H)77,724x234,95x234,95 mm
Inner diameter146.05 mm
Outer diameter254 mm
Width149.225 mm
Weight27.892 kg
Series99000
Cagesteel
Total bearing width149.225 mm
Basic dynamic load, radial - Cr1150000 N
Show UNSPSC/ECL@SS
£ 3,667.22 excl. VAT
/ Each
£ 4,400.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories