Tapered roller bearing NTN 4T-3586/3525, Outer diameter: 87.312 mm | Inner diameter: 45.237 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-3586/3525
See technical informationReferences
NTN:4T-3586/3525
Rubix:204A7455
EAN:4547359795370




Technical specifications
| Inner diameter | 45.237 mm |
|---|---|
| Outer diameter | 87.312 mm |
| Width | 30.162 mm |
Product details : NTN 4T-3586/3525 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87,312x87,312x30,886 mm |
|---|---|
| Logistic Weight | 715 g |
| Inner diameter | 45.237 mm |
| Outer diameter | 87.312 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 94000 N |
Show UNSPSC/ECL@SS
£ 38.34 excl. VAT
/ Each
£ 46.01 incl. VAT
- Delivery usually within ( 3 ) days