Tapered roller bearing NTN 4T-33019, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 39 mm
NTN - Tapered Roller Bearing - ET-33011
See technical informationReferences
NTN:4T-33019
Rubix:204A7370
EAN:4547359530117



Product details : NTN 4T-33019 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x39 mm |
|---|---|
| Logistic Weight | 2,34 g |
| Inner diameter | 95 mm |
| Outer diameter | 145 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Series | 33000 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 2300 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 375000 N |
| Basic dynamic load, radial - Cr | 219000 N |
Show UNSPSC/ECL@SS
£ 73.47 excl. VAT
/ Each
£ 88.16 incl. VAT
- Delivery usually within ( 3 ) days
