NTN - Tapered Roller Bearing - 4T-612
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 120.65 mm |
Width | 31.75 mm |
Logistics dimensions (L x W x H) | 120,65x120,65x31,75 mm |
---|---|
Logistic Weight | 886 g |
Inner diameter | 57.15 mm |
Outer diameter | 120.65 mm |
Width | 31.75 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days