NTN - Tapered Roller Bearing - 4T-JLM710910
Inner diameter | 103 mm |
---|---|
Outer diameter | 105 mm |
Width | 18.5 mm |
Logistics dimensions (L x W x H) | 105x105x18,5 mm |
---|---|
Logistic Weight | 260 g |
Inner diameter | 103 mm |
Outer diameter | 105 mm |
Width | 18.5 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days