Tapered Roller Bearing Double Cup Assembly
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 82.547 mm |
Logistics dimensions (L x W x H) | 82,547x161,925x161,925 mm |
---|---|
Logistic Weight | 5871 g |
Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
Package weight | 5870,8 g |
Inner diameter | 101.6 mm |
Outer diameter | 161.925 mm |
Width | 82.547 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days