SNR - Tapered Roller Bearing - 32304.A
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 32.75 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 32.75 mm |
Bearing Clearance | cn |
Series | 32300 |
Cage | steel |
Reference speed | 6300 rpm |
Limit speed | 9300 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 119 N |
Basic dynamic load, radial - Cr | 104 N |
Usually arrives within 14 working days