Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-02877/02820 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-02877/02820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing NTN
References
ntn:
4T-02877/02820
rubix:
204A6901
ean:
4547359826418
Technical specifications
Inner diameter
34.925
mm
Outer diameter
73.025
mm
Width
22.225
mm
Product details
Technical specifications
Product details : NTN 4T-02877/02820 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
34.925
mm
Outer diameter
73.025
mm
Width
22.225
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.86
excl. VAT
/
Each
£
21.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SKF 32205 BJ2/Q, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.31 mm
Tapered roller bearing FAG 32238-XL, Outer diameter: 340 mm | Inner diameter: 190 mm | Width: 75 mm
Tapered roller bearing SKF 33108, Outer diameter: 75 mm | Inner diameter: 40 mm | Width: 26 mm
Tapered roller bearing NTN 4T-25521, Outer diameter: 83.058 mm | Inner diameter: 76.458 mm | Width: 19.05 mm
Tapered roller bearing Timken 02473/02420, Outer diameter: 68.262 mm | Inner diameter: 25.4 mm | Width: 22.225 mm
Tapered roller bearing Timken 15103S/15243
Tapered roller bearing NSK 32207J, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing FAG 33215-XL, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 31 mm
Tapered roller bearing NTN 4T-592, Outer diameter: 152.4 mm | Inner diameter: 61.976 mm | Width: 30.162 mm
Tapered roller bearing NSK HR32910J, Outer diameter: 72 mm | Inner diameter: 50 mm
Tapered roller bearing NTN 4T-28622, Outer diameter: 97.63 mm | Inner diameter: 200 mm | Width: 19.446 mm
Tapered roller bearing NTN 4T-28919, Outer diameter: 99.979 mm | Inner diameter: 34.925 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-56418/56650, Outer diameter: 165.1 mm | Inner diameter: 106.362 mm | Width: 36.512 mm
Tapered roller bearing Timken 67983/67920
Tapered roller bearing SKF 32226, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 67.75 mm