NTN - Tapered Roller Bearing - 4T-25590/25521
Inner diameter | 45.618 mm |
---|---|
Outer diameter | 83.058 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 83,058x83,058x25,4 mm |
---|---|
Logistic Weight | 549 g |
Inner diameter | 45.618 mm |
Outer diameter | 83.058 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 76000 N |
Usually arrives within 14 working days