Tapered roller bearing NTN 32922XA, Outer diameter: 150 mm | Inner diameter: 110 mm | Width: 25 mm
NTN - Tapered Roller Bearing - 32910
See technical informationSee documentsReferences
NTN:32922XA
Rubix:204A6774
EAN:4547359296594



Documents
Product details : NTN 32922XA TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x25 mm |
|---|---|
| Logistic Weight | 1280 g |
| Inner diameter | 110 mm |
| Outer diameter | 150 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 226000 N |
| Basic dynamic load, radial - Cr | 127000 N |
Show UNSPSC/ECL@SS
£ 101.26 excl. VAT
/ Each
£ 121.51 incl. VAT
- Delivery usually within ( 3 ) days
