Tapered Roller Bearing Cone
Inner diameter | 64.96 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 54,229x110,5x110,5 mm |
---|---|
Logistic Weight | 3129 g |
Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
Package weight | 3128,9 g |
Inner diameter | 64.96 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days