Single-Row Tapered Roller Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 15 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | HR |
Limit speed | 9000 rpm |
Total bearing width | 15 mm |
Basic static load, radial - C0r | 27400 N |
Basic dynamic load, radial - Cr | 24600 N |
Usually arrives within 14 working days