NTN - Tapered Roller Bearing - 32910
Inner diameter | 160 mm |
---|---|
Outer diameter | 220 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 220x220x38 mm |
---|---|
Logistic Weight | 4150 g |
Inner diameter | 160 mm |
Outer diameter | 220 mm |
Width | 38 mm |
Bearing Clearance | cn |
Series | 32900 |
Material | steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 520000 N |
Basic dynamic load, radial - Cr | 276000 N |
Usually arrives within 14 working days