Tapered Roller Bearing
Inner diameter | 46 mm |
---|---|
Outer diameter | 75 mm |
Width | 18.95 mm |
Logistics dimensions (L x W x H) | 18x70,25x70,25 mm |
---|---|
Logistic Weight | 295 g |
Inner diameter | 46 mm |
Outer diameter | 75 mm |
Width | 18.95 mm |
Bearing Clearance | CN |
Series | LM |
Reference speed | 6300 rpm |
Limit speed | 9500 rpm |
Total bearing width | 18 mm |
Basic static load, radial - C0r | 71 N |
Basic dynamic load, radial - Cr | 50.1 N |
Usually arrives within 14 working days