Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 1975-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 1975/1932
Tapered roller bearing Timken
References
timken:
1975/1932
rubix:
101A0231
ean:
0087796366244
Product details
Technical specifications
Product details : TIMKEN 1975-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.60
excl. VAT
/
Each
£
85.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NSK 33117J, Outer diameter: 140 mm | Inner diameter: 85 mm | Width: 41 mm
Tapered roller bearing NTN 4T-07087X/07210X, Outer diameter: 50.8 mm | Inner diameter: 22.225 mm | Width: 15.011 mm
Tapered roller bearing NTN 4T-JL819349, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 20 mm
Tapered roller bearing Timken 33019-90KB2, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32.5 mm
Tapered roller bearing Timken 355X/354B
Tapered roller bearing Timken LM739749-30000, Outer diameter: 229.616 mm | Inner diameter: 196.85 mm | Width: 39.624 mm
Tapered roller bearing SKF 31308/CL7C, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing Timken NA 33895SW-90072
Tapered roller bearing Timken 53162/53387X
Tapered roller bearing NTN 33214U, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 41 mm
Tapered roller bearing NTN 4T-32215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 33.25 mm
Tapered roller bearing Timken 32034X-90KA4, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 43 mm
Tapered roller bearing Timken 443, Inner diameter: 31.75 mm
Tapered roller bearing NTN 4T-32005X, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing Timken 29685-90030, Outer diameter: 114.3 mm | Inner diameter: 73.152 mm | Width: 58.674 mm