Single Row - Flanged Cup
Inner diameter | 94.016 mm |
---|---|
Outer diameter | 110 mm |
Width | 18.824 mm |
Packaged dimensions (D x W x H) | 117,6x117,6x31,8 mm |
---|---|
Package weight | 271,7 g |
Inner diameter | 94.016 mm |
Outer diameter | 110 mm |
Width | 18.824 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days