Tapered roller bearing Timken 799-90134, Outer diameter: 206.502 mm | Inner diameter: 128.524 mm | Width: 107.95 mm


Double-Row Tapered Roller Bearing

References
timken:799-90134
rubix:396A3198
ean:0053893093178
brand logo
brand logo
Technical specifications
Inner diameter128.524 mm
Outer diameter206.502 mm
Width107.95 mm
See all Specifications

Product details : TIMKEN 799-90134 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)107,95x206,502x206,502 mm
Logistic Weight12466 g
Packaged dimensions (D x W x H)222,25x146,05x222,25 mm
Inner diameter128.524 mm
Outer diameter206.502 mm
Width107.95 mm
Show UNSPSC/ECL@SS
£ 2,197.90 excl. VAT
/ Each
£ 2,637.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories