Tapered roller bearing Timken 32956, Outer diameter: 380 mm | Inner diameter: 280 mm | Width: 48 mm


Tapered Roller Bearing

References
timken:32956
rubix:397A4412
manufacturer :100206551
ean:0053893559124
brand logo
brand logo
Technical specifications
Inner diameter280 mm
Outer diameter380 mm
Width48 mm
See all Specifications

Product details : TIMKEN 32956M-90KM2 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)63,5x380x380 mm
Logistic Weight19932 g
Packaged dimensions (D x W x H)93,726x400,05x400,05 mm
Package weight19931,8 g
Inner diameter280 mm
Outer diameter380 mm
Width48 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 1,417.33 excl. VAT
/ Each
£ 1,700.80 incl. VAT
  • Usually arrives within 14 working days