Tapered roller bearing Timken 566-90029, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 80.96 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:566-90029
Rubix:217A3506
EAN:0053893056197


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 80.96 mm |
Product details : TIMKEN 566-90029 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81,026x127x127 mm |
|---|---|
| Logistic Weight | 4160 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 127 mm |
| Width | 80.96 mm |
| Bearing Clearance | cn |
| Weight | 4.039 kg |
| Series | 565 |
| Total bearing width | 80.96 mm |
| Basic dynamic load, radial - Cr | 342000 N |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 539.69 excl. VAT
/ Each
£ 647.63 incl. VAT
- Usually arrives within 14 working days