Timken Tapered Roller Bearing 66000
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 117.475 mm |
Width | 33.338 mm |
Logistics dimensions (L x W x H) | 33,338x117,475x117,475 mm |
---|---|
Logistic Weight | 1578 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 50.8 mm |
Outer diameter | 117.475 mm |
Width | 33.338 mm |
Bearing Clearance | CN |
Series | 66000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days