Tapered roller bearing Timken HM 237545-90147, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 63.5 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:HM 237545-90147
Rubix:396A3592
EAN:0053893536729


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 63.5 mm |
Product details : TIMKEN HM237545-90147 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Series | hm237500 |
| Cage | steel |
| Total bearing width | 142.875 mm |
| Basic dynamic load, radial - Cr | 253000 N |
Show UNSPSC/ECL@SS
£ 5,703.66 excl. VAT
/ Each
£ 6,844.39 incl. VAT
- Usually arrives within 14 working days