Tapered roller bearing NTN 4T-552, Outer diameter: 123.825 mm | Inner diameter: 117.225 mm | Width: 33.338 mm
NTN - Tapered Roller Bearing - 4T-552
See technical informationReferences
NTN:4T-552
Rubix:204A7736
EAN:4547359540857




Technical specifications
| Inner diameter | 117.225 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 33.338 mm |
Product details : NTN 4T-552 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123,825x123,825x33,338 mm |
|---|---|
| Logistic Weight | 801 g |
| Inner diameter | 117.225 mm |
| Outer diameter | 123.825 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 37.70 excl. VAT
/ Each
£ 45.24 incl. VAT
- Usually arrives within 14 working days