Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3979-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 3979/3920B
Tapered roller bearing Timken
References
timken:
3979/3920B
rubix:
100A8835
ean:
0013992334558
Product details
Technical specifications
Product details : TIMKEN 3979-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.28
excl. VAT
/
Each
£
205.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-M236810, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 41.275 mm
Tapered roller bearing Timken HM516410, Outer diameter: 133.35 mm | Width: 32.545 mm
Tapered roller bearing Timken 3878/3820
Tapered roller bearing Timken 08125, Inner diameter: 31.75 mm | Width: 15.8 mm
Tapered roller bearing Timken 4335, Outer diameter: 90.488 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-3420, Outer diameter: 79.375 mm | Inner diameter: 30 mm | Width: 23.812 mm
Tapered roller bearing SKF 32322, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 84.57 mm
Tapered roller bearing Timken 15590/15520, Outer diameter: 57.15 mm | Inner diameter: 28.575 mm | Width: 17.463 mm
Tapered roller bearing SKF 30213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 24.75 mm
Tapered roller bearing NSK 33113J, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 34 mm
Tapered roller bearing Timken 28985/28920-30000, Inner diameter: 60.325 mm | Width: 25.4 mm
Tapered roller bearing SKF HM 88649/2/QCL7C, Outer diameter: 66.95 mm | Inner diameter: 34925 mm | Width: 26.88 mm
Tapered roller bearing NTN 32311U, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 45.5 mm
Tapered roller bearing SKF 33021, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 43 mm
Tapered roller bearing Timken 395/394, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 21.996 mm