Tapered roller bearing Timken 759-90038, Outer diameter: 162.052 mm | Inner diameter: 88.9 mm | Width: 104.902 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:759-90038
rubix:397A8532
ean:0053893085128
brand logo
brand logo
Technical specifications
Inner diameter88.9 mm
Outer diameter162.052 mm
Width104.902 mm
See all Specifications

Product details : TIMKEN 759-90038 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)104,902x162,052x162,052 mm
Logistic Weight8521 g
Packaged dimensions (D x W x H)171,45x107,95x171,45 mm
Inner diameter88.9 mm
Outer diameter162.052 mm
Width104.902 mm
Show UNSPSC/ECL@SS
£ 934.28 excl. VAT
/ Each
£ 1,121.14 incl. VAT
  • Usually arrives within 14 working days