Tapered roller bearing Timken 34274/34478, Outer diameter: 121.442 mm | Inner diameter: 69.952 mm | Width: 24.608 mm
Timken Tapered Roller Bearing 34200
See technical informationReferences
Timken:34274/34478
Rubix:100A3510
EAN:0053893656885


Technical specifications
| Inner diameter | 69.952 mm |
|---|---|
| Outer diameter | 121.442 mm |
| Width | 24.608 mm |
Product details : TIMKEN 34274-99402 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,012x98,044x98,044 mm |
|---|---|
| Logistic Weight | 776 g |
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 69.952 mm |
| Outer diameter | 121.442 mm |
| Width | 24.608 mm |
| Bearing Clearance | cn |
| Series | 34200 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 136.04 excl. VAT
/ Each
£ 163.25 incl. VAT
- Usually arrives within 14 working days