Tapered roller bearing Timken HM89440, Inner diameter: 31.75 mm | Width: 28.575 mm
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:HM89440
Rubix:133A2393
Manufacturer :100025235
EAN:0053893433387


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 28.575 mm |
| Bearing Clearance | cn |
Documents
Product details : TIMKEN HM89440-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 433,6 g |
| Inner diameter | 31.75 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | hm89400 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 29.37 mm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 110000 N |
Show UNSPSC/ECL@SS
£ 63.52 excl. VAT
/ Each
£ 76.22 incl. VAT
- Delivery usually within ( 7 ) days




