Tapered Roller Bearing Cone
Inner diameter | 59.987 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 56,007x96,693x96,693 mm |
---|---|
Logistic Weight | 2289 g |
Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
Package weight | 2288,8 g |
Inner diameter | 59.987 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days