Tapered roller bearing NTN 4T-14139, Outer diameter: 51 mm | Inner diameter: 34.976 mm | Width: 19.583 mm
NTN - Tapered Roller Bearing - 4T-14139
See technical informationReferences
NTN:4T-14139
Rubix:204A6995
EAN:4547359515053




Technical specifications
| Inner diameter | 34.976 mm |
|---|---|
| Outer diameter | 51 mm |
| Width | 19.583 mm |
Product details : NTN 4T-14139 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,956x68,956x19,58 mm |
|---|---|
| Logistic Weight | 208 g |
| Inner diameter | 34.976 mm |
| Outer diameter | 51 mm |
| Width | 19.583 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 58000 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 11.59 excl. VAT
/ Each
£ 13.91 incl. VAT
- Usually arrives within 14 working days