References
Timken:HH234011CD
Rubix:397A7765
EAN:0053893529158

Product details : TIMKEN HH234011CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155,702x308,102x308,102 mm |
|---|---|
| Logistic Weight | 19730 g |
| Packaged dimensions (D x W x H) | 349,25x106,426x349,25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5,267.17 excl. VAT
/ Each
£ 6,320.60 incl. VAT
- Usually arrives within 14 working days
